Encore Packaging Hand Core Inserts, 3" Core, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
These convenient hand inserts have an ergonomic design and feature a built-in brake system to regulate desired film tension. Features teddy bear ears to stabilize roll when placed on floor. Comes in a pair.
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 3 in |
| Min Roll Width | 3 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Hand Core Inserts |
| Color | Blue |
| For Use With | Stretch Film |
| Tool Type | Manual |
| Applicable Materials | Stretch Film |
| Description | Hand Core Inserts |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-780 |
| Programmable | No |
| Brand | Encore Packaging |