Encore Packaging Pre Cut Strapping w/Plastic Buckle, 1/2"W x 17'L, Blue, 500 Straps/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The strapping require no tools and allow for quick and easy installation. The included 17'L x 1/2"W pieces of pre-cut polypropylene strapping offer inexpensive solution for shipping. Plastic buckles are included along with the strapping. Embossed finish.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 ft |
| Weight | 0.1 lbs |
| Thickness | 0.02 in |
| Strap Width | 1/2 in |
Product Details
| Color | Blue |
| Style | Hand-Grade |
| Break Strength | 300 lb/in |
| Material | Polypropylene |
| Package Quantity | 500 |
| Description | Strap With Buckle |
| Manufacturers Part Number | P12PC2-BL |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |