Encore Packaging Internal Pull Kraft Paper Roll, 15"W x 1660'L, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Package smart with Internal Pull Kraft Paper, proudly made in the USA. With no inner core, you get more paper per roll and less waste - perfect for eco-conscious packaging.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1660 ft |
| Width | 15 in |
| Basis Weight | 30 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Manufacturers Part Number | IP-3015-1660 |
| Brand | Encore Packaging LLC |
| Recyclable | Yes |