Step up your packaging process with our RSA-1610-A Mechanical Foot Activated Bottomer. This mechanical workhorse delivers strong, uniform seals while freeing up your hands for faster throughput. Rugged construction and simple operation make it the dependable choice for high-volume carton sealing. Durable and versatile, its the tool your shop can count on. It uses Type A staples.
Encore Packaging Mechanical Foot Activated Bottomer A Type, 200 Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$885.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-13/16 in |
| Weight | 60 lbs |
| Size | 32-13/16 x 23-5/8 x 49 in |
Product Details
| Assembly Required | Yes |
| Type | Foot Activated Bottomer |
| Capacity | 200 Staples |
| Package Quantity | 1 |
| Color | Black/Blue |
| Manufacturers Part Number | RSA-1610-A |
| For Use With | 1-3/8" Crown / 0.60 & 0.70” & 0.78” Length |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days yr |