Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778629

MPN #: RSA-1600-C

Encore™ Packaging Mechanical Foot Activated Bottomer C Type, 200 Capacity

Product Description
Seal carton bottoms quickly and hands-free with our RSA-1600-C Mechanical Foot Activated Bottomer. Designed for speed and reliability, it lets you work efficiently without bending or slowing down. Built tough for daily warehouse use, it keeps your packaging line moving with secure, consistent seals. Durable and versatile, its the tool your shop can count on. It uses Type C staples.

PRICE
$885.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-13/16 in
Weight60 lbs
Size32-13/16 x 23-5/8 x 49 in

Product Details

Assembly RequiredYes
TypeFoot Activated Bottomer
Capacity200 Staples
Package Quantity1
ColorBlack/Blue
Manufacturers Part NumberRSA-1600-C
For Use With1-1/4" Crown / 0.60 & 0.70 & 0.78” Length
BrandEncore Packaging

Warranty

Warranty90 Days yr