- The Floor Mount Strap Dispenser is your go-to standard-duty solution for effortless floor dispensing
- Engineered for convenience, it smoothly feeds steel strapping through the top-mounted guided feeder
- Loading is a breeze with the easily removable safety cover, making operation quick and hassle-free
- Quick load system
- For oscillated wound strapping
- Made In the USA
Encore Packaging Oscillated Floor Mount Strap Dispenser, 25-5/8"L x 8-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-5/8 in |
| Width | 25-5/8 in |
| Height | 8-1/2 in |
| Strap Width | 3/8, 3/4 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Steel Strapping |
| Material | Steel |
| Manufacturers Part Number | EP-3062 |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days days |