Features:
- For Pre-Stretch Film
- Tension Adjustable
- Magnetic Attachment
Weights & Dimensions
| Length | 10 in |
| Width | 3 in |
| Weight | 9 lbs |
| Max Roll Width | 15 in |
| Min Roll Width | 3 in |
| Core Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Magnetic Dispenser |
| Color | Black |
| For Use With | Pre-Stretch Film |
| Tool Type | Manual |
| Applicable Materials | Pre-Stretch Film |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-844-2-15 |
| Programmable | No |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days |