Encore Packaging Pallet Rack M Dividers For 4" Racking Beams with Mounting Kit
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your storage space with the EP-5807, designed to fit 4" racking beams, these dividers offer extra upright support and are perfect for organizing bulky or lengthy items. With a maximum height of 36 inches and made from durable 1-inch steel tubing, they provide heavy-duty strength to handle demanding storage needs. Each unit includes a convenient mounting kit for easy installation, making it a practical and sturdy addition to your racking system.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Connection | Hook |
| Size | 36 x 3 x 36 in |
Product Details
| Assembly Required | No |
| Type | Pallet Rack M Divider |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | EP-5807 |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days yr |