Nashville Wire Products® Solid Steel Deck Divider, 42"D x 6"H with 3"W Base Plate
Write a Review
|
Questions & Answers (0)
Product Description
Designed to sleeve a 42" deep solid waterfall deck, adjustable to create limitless of compartments on a shelf. The 3" wide base plate gives the divider stability to stand up by itself. It can also be Tek Screwed to the decking if needed.
PRICE
$45.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Connection | Tek-Screw |
| Size | 42 x 6 in |
Product Details
| Assembly Required | No |
| Type | Solid Divider |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | FG11062 |
| Brand | Nashville Wire Products |