Global Industrial
Model # :WBB2051767
Global Industrial Kwik Klip Wire Decking Divider, 42"D x 10"H
|
Questions & Answers (0)
Product Description
✓ Fits 2x4" steel mesh decking
✓ Attaches to wire shelves with included clips
✓ 1-ga steel frame & 6-g steel vertical wire
This 42"D x 10"H Global Industrial Kwik Klip Wire Decking Divider is use it to organize small stock & inventory by creating separate sections on a wire deck shelf. The divider also prevents items from toppling when stacked or from falling off shelves. It is made with 1-gauge steel frame and 6-gauge steel vertical wire that is painted gray, and securely attaches to 2x4" steel mesh decking utilizing two included clips.
✓ Attaches to wire shelves with included clips
✓ 1-ga steel frame & 6-g steel vertical wire
This 42"D x 10"H Global Industrial Kwik Klip Wire Decking Divider is use it to organize small stock & inventory by creating separate sections on a wire deck shelf. The divider also prevents items from toppling when stacked or from falling off shelves. It is made with 1-gauge steel frame and 6-gauge steel vertical wire that is painted gray, and securely attaches to 2x4" steel mesh decking utilizing two included clips.
PRICE
$22.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 42 x 10 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck Divider |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | B2051767 |
| Brand | Global Industrial |