Tackle high-volume stapling with ease using our RSA-1500-P-A Pneumatic Stapling Plier. Air-powered for maximum efficiency, it delivers quick, secure fastening with minimal effort. Perfect for corrugated, plastic, or light assembly work, this tool keeps your operation fast, consistent, and reliable. Built for strength and precision, it provides powerful staples with the squeeze of a trigger-no hand strain, no downtime. Durable and versatile, its the heavy-duty tool your shop can count on. It takes Anvil Type: A staples.
Encore Packaging Pneumatic Stapling Plier Anvil Type A, 110 Magazine Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$759.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-9/16 in |
| Weight | 15 lbs |
| Size | 14-9/16 x 2-3/16 x 9-7/16 in |
Product Details
| Assembly Required | No |
| Type | Pneumatic Stapler |
| Capacity | 110 Staples |
| Package Quantity | 1 |
| Color | Black/Blue |
| Manufacturers Part Number | RSA-1500-P-A |
| For Use With | Anvil A (1/4” (6.3 MM), 3/8” (9.5 MM), 1/2” (12.7 MM), and 5/8” (15.8 MM) |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days yr |