Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Encore Packaging

Model # :WBB3778642

MPN #: RSA-1520-P-A

Encore™ Packaging Pneumatic Stapling Plier Anvil Type A, 140 Magazine Capacity

Product Description
When tough materials need fastening, our RSA-1520-P-A Pneumatic Stapling Plier delivers. Perfect for corrugated, plastic, or light assembly work, this tool keeps your operation fast, consistent, and reliable. Built for strength and precision, it provides powerful staples with the squeeze of a trigger-no hand strain, no downtime. Durable and versatile, its the heavy-duty tool your shop can count on. It takes Anvil Type: A staples.

PRICE
$759.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-9/16 in
Weight15 lbs
Size14-9/16 x 2-3/16 x 9-7/16 in

Product Details

Assembly RequiredNo
TypePneumatic Stapler
Capacity140 Staples
Package Quantity1
ColorBlack/Blue
Manufacturers Part NumberRSA-1520-P-A
For Use WithAnvil A (1/4” (6.3 MM), 3/8” (9.5 MM), 1/2” (12.7 MM), and 5/8” (15.8 MM)
BrandEncore Packaging

Warranty

Warranty90 Days yr