Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778980

MPN #: PT12K03-01

Encore™ Packaging Polyester Strapping Kit For 1/2"W, Heavy Duty

Product Description
This compact strapping kit includes high-quality strapping and seals perfect for mobile craftsmen and technicians who need to refill their kits.

Features:
  • Polyester Strapping Kit for 1/2" - Serrated Seals, Heavy Duty
  • Includes: 1 Cart, 1 Tensioner, 1 Sealer, 1 coil of Strapping, 500 pack of Seals.
  • Heavy Duty
  • For 1/2" Polyester Strapping
  • An efficient way to secure your materials before they exit your facility


PRICE
$615.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1600 ft
Strap Width1/2 in
Core Size16 in

Product Details

Assembly RequiredNo
For Use WithPolyester
CartYes
DispenserNo
SealerYes
TensionerYes
MaterialPolyester
SealsYes
Manufacturers Part NumberPT12K03-01
BucklesNo
ProgrammableNo
BrandEncore Packaging
ColorBlack/Silver/Blue
Tool TypeManual
StrappingYes
StyleWith Cart
Applicable MaterialsPolyester
Includes1 Cart, 1 Tensioner, 1 Sealer, 1 Coil of Strapping, 500 Pack of Seals
Package Quantity1
DutyHeavy Duty
CutterNo

Warranty

Warranty90 Days mo