Features:
- Steel Strapping Kit for 1/2", Open Seals, Regular Duty
- Includes: 1 Tool Caddy, 1 Tensioner, 1 Sealer, 1 Cutter, 1 coil of Strapping, 500 pack of Seals
- Regular Duty
- For 1/2" Steel Strapping
- Ideal for packing and shipping applications
Weights & Dimensions
| Length | 2940 ft |
| Strap Width | 1/2 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Color | Black/Silver/Blue |
| For Use With | Steel |
| Tool Type | Manual |
| Strapping | Yes |
| Dispenser | No |
| Sealer | Yes |
| Style | With Cart |
| Tensioner | Yes |
| Applicable Materials | Steel |
| Includes | 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 Coil of Strapping, 500 Pack of Seals |
| Material | Steel |
| Seals | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | S12KO3-02 |
| Buckles | No |
| Duty | Regular |
| Cutter | Yes |
| Programmable | No |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days mo |