Encore Packaging Regular Duty Steel Mini Coil, 1/2"W x 300'L x 0.02" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
This is a regular duty mini coil of Steel. It is 1/2" Strap Width x.020" Thickness and 300' long. Make sure your strapping kit is always stocked with Encore's mini coils. It has a breaking strength of: 1220 lbs.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 ft |
| Thickness | 0.02 in |
| Strap Width | 1/2 in |
| Core Size | Coreless in |
Product Details
| Break Strength | 1200 lb/in |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | SMC12020-300 |
| Brand | Encore Packaging |