Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778954

MPN #: P12CB02-WB

Encore™ Packaging Polypropylene Strapping Kit For 1/2"W, Wire Buckles, Regular Duty

Product Description
This compact strapping kit includes high-quality tools perfect for mobile craftsmen and technicians who need convenience on the go

Features:
  • Polypropylene Strapping Kit for 1/2", Contractor - Wire Buckles, Regular Duty
  • Includes: 1 Tensioner, 1 coil of Strapping, 1000 case of Buckles.
  • Regular Duty
  • For 1/2" Polypropylene Strapping
  • An efficient way to secure your materials before they exit your facility.


PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3000 ft
Strap Width1/2 in
Core Size3 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithPolypropylene
Tool TypeManual
StrappingYes
DispenserNo
SealerNo
StyleWith Tensioner, Strapping & Buckles
TensionerYes
Applicable MaterialsPolypropylene
Includes1 Tensioner, 1 Coil of Strapping, 1000 Case of Buckles
MaterialPolypropylene
SealsNo
Package Quantity1
Manufacturers Part NumberP12CB02-WB
BucklesYes
DutyRegular
CutterNo
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo