Encore Packaging Ribbon Horizontal Wall Mount Strapping Dispenser, 16" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This horizontal wall/forklift steel strap dispenser has a robust industrial design and is easily table top, forklift and wall mountable. Includes safety end cap for visibility on axle length when mounting to forklift.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/2 in |
| Width | 11-3/4 in |
| Height | 28 in |
| Strap Width | 3/4 - 1-1/4 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Poly, Steel |
| Style | Wall Mount |
| Applicable Materials | Poly, Steel |
| Material | Steel |
| Manufacturers Part Number | EP-3055 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |