Encore Packaging Ribbon Multi-Coil Strapping Dispenser, 16" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This unit is designed to carry different sizes of ribbon wound coils to allow for convenient strap dispensing. The rollers on the bottom allow for smooth dispensing and can hold up to 3 rolls at once. The unit comes with 10" rubber tires for easy mobility and large upper and lower tray to hold tools, seals, and more.
PRICE
$435.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-15/16 in |
| Width | 16-7/16 in |
| Height | 37-1/4 in |
| Strap Width | 2 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Steel |
| Style | Mobile |
| Applicable Materials | Steel |
| Material | Steel |
| Manufacturers Part Number | EP-3042 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |