Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Encore Packaging

Model # :WBB3189898

MPN #: EP-4057

Encore™ Packaging Standard Rubber Bands, Size 57, 1-3/4" x 1/8", Beige, 750 Bands/1 lb. Pack

Product Description
Features:
  • Traditional rubber band
  • Contains a high crepe percentage


PRICE
$79.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4
Width1/8 in
Size57

Product Details

MaterialRubber
Package Quantity750/Pack
DescriptionRubber Bands
ColorBrown
Manufacturers Part NumberEP-4057
BrandEncore Packaging