Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Encore Packaging

Model # :WBB3189883

MPN #: EP-4031

Encore™ Packaging Standard Rubber Bands, Size 31, 2-1/2" x 1/8", Beige, 900 Bands/1 lb. Pack

Product Description
Features:
  • Traditional rubber band
  • Contains a high crepe percentage


PRICE
$79.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2
Width1/8 in
Size31

Product Details

MaterialRubber
Package Quantity900/Pack
DescriptionRubber Bands
ColorBrown
Manufacturers Part NumberEP-4031
BrandEncore Packaging