Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box
Write a Review
|
Questions & Answers (0)
Product Description
Good tensile strength of Advantage Rubber Bands reduces breakage. Open-ring design allows up to 50 percent faster application than standard flat bands. With mid-range rubber content, these biodegradable, sustainable bands are ideal for most industrial applications.
PRICE
$9.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5/8 in |
| Size | 107 |
Product Details
| Material | Rubber |
| Package Quantity | 40/Pack |
| Description | Rubber Band |
| Color | Brown |
| Manufacturers Part Number | ALL27075 |
| Brand | Alliance |