Encore Packaging Table-Top Poly Tubing Roll Dispenser w/Manual Cutter, 10"Wx12" Dia. Roll Size
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Table-Top Poly Tubing Roll Dispenser with Manual Cutter - 12"
The EP-735 Poly Tubing Dispenser is built with solid steel construction for long-lasting performance. Available in sizes from 6" to 84", it features a manual slide cutter and can be floor or bench mounted for flexible use. Designed for smooth dispensing of poly tubing rolls in any workspace.
The EP-735 Poly Tubing Dispenser is built with solid steel construction for long-lasting performance. Available in sizes from 6" to 84", it features a manual slide cutter and can be floor or bench mounted for flexible use. Designed for smooth dispensing of poly tubing rolls in any workspace.
PRICE
$319.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 10 in |
| Height | 7 in |
| Max Material Width | 10 in |
| Core Size | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Tabletop Roll Dispenser |
| Color | Black/Silver |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table Top |
| Applicable Materials | Paper, Poly, Foil |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-735-12 |
| Duty | Heavy Duty |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days days |