Encore Packaging Center Pull Kraft Paper Dispenser For 15" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This robust dispenser features a center pull, solid-steel design. It is made as a table top dispenser allowing for smooth, continuous dispensing. The base prevents any wobbling from continuous use making it a safe and preferred dispenser for users. Reloading is a breeze! Simply place a new roll on the dispenser and pull paper through the middle chute.
PRICE
$299.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 |
| Width | 20-5/16 in |
| Height | 22-3/8 in |
| Max Material Width | 15 in |
Product Details
| Type | Center Pull Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Center Pull Kraft Paper Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5957-15 |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |