Encore Packaging Tap Knife Single Edge Blade, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Tap knife replacement blade. Compatible with: EP-270. Comes with 10 blades per pack, with 100 packs per case.
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3/4 in |
| Thickness | 0.04" |
| Blade Width | 4 |
Product Details
| Blade Shape | Rectangular |
| Type | Razor Blade |
| Material | Carbon Steel |
| Package Quantity | 100 |
| Blade Type | Razor Blade |
| Manufacturers Part Number | E270B-100 |
| Brand | Encore Packaging |