Features:
- Includes: retractable locking blade and soft-grip, rubber handle
- Number of Knives per Case: 12
- Blade Material: Carbon Steel
- Blade Size: 4"
- Replacement Blade SKU: E320B-10
- Unit Color: Black, Yellow
Weights & Dimensions
| Width | 3/4 in |
| Depth | 6 in |
| Height | 3-3/4 in |
| Weight | 6 lbs |
| Blade Width | 4 in |
Product Details
| Temperature Range | -20 to 150 °F |
| Material | ABR TPR/Carbon Steel |
| Color | Black/Yellow |
| Manufacturers Part Number | EP-320 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days |