Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778652

MPN #: E180B

Encore™ Packaging Standard Replacement Blade, 2" Blade Width, 100 Blades/Pack

Product Description
Made of carbon steel, these replacement scraper blades are great to have on hand for heavy-duty jobs. Keeping replacement blades on hand ensures you always have a sharp, reliable tool ready for safe and efficient cutting while also extending the longevity of your knife. Dull blades require more force and increase the risk of slips and injuries, making them more dangerous than sharp blades. This is a replacement rotary blade for the EP-180 Retractable Extra Heavy Duty Snap off Utility Knife.

Features:
  • Compatibility: EP-180
  • Number of Blades per Pack: 8
  • Blade Type: 8 point snap off, breakaway
  • Blade Material: Carbon Steel
  • Blade Color: Silver


PRICE
$6.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.02 in
Depth4-5/16 in
Height3/8 in
Weight4 lbs
Blade Width2 in

Product Details

Temperature Range-20 to 150 °F
MaterialCarbon Steel
ColorSilver
Manufacturers Part NumberE180B
BrandEncore Packaging

Warranty

Warranty90 Days