- The E3500-EZ is an add-on bracket system designed to help make loading a new coil on your strapping truck safe and easy
- The system is simple to use with a solid steel construction, making it the perfect accessory for your all strapping truck
- Accessory for the EP-3550 and EP-3555 Tool Balancer Strapping Trucks
- Designed to tilt the disk for easy loading
- Robust and heavy duty
- Solid steel construction
- Made in the USA
- Strapping Truck/Cart sold separate
Encore Packaging Tilt Bracket For EP-3550 & EP-3555, 6"L x 3"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-3/4 in |
| Height | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt Bracket |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | EP-3500-EZ |
| For Use With | EP-3550, EP-3555, Encore Strapping Carts & Trucks |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days days |