Flextur Sign Bracket, 3"W x 10-1/4"H, Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Steel Sign Bracket provides a clean, secure way to mount signage on top of your Flextur workstation, Workbench, Mobile Tool Board, or Wall Mount Tool Board panel. Built from durable steel, this bracket accepts a wide range of sign materials-including acrylic, cardboard, and metal-and holds them with a slight, visually appealing curve. Black Powder Coat Finish.
It's an ideal solution for labeling work zones, displaying safety or procedural signage, or adding department identification in industrial and commercial environments. Each bracket includes mounting hardware and detailed information on construction, material suggestions, and ideal dimensions. American Made in Dalton, Ohio U.S.A.
It's an ideal solution for labeling work zones, displaying safety or procedural signage, or adding department identification in industrial and commercial environments. Each bracket includes mounting hardware and detailed information on construction, material suggestions, and ideal dimensions. American Made in Dalton, Ohio U.S.A.
PRICE
$79.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1-3/4 in |
| Height | 10-1/4 in |
| Weight Capacity | 20 lbs |
| Weight | 3 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 73528850 |
| Brand | Flextur |
Warranty
| Warranty | 1 |