Includes:
- EP-3008 (dispenser with disk insert options for Core ID: 3", 6" or 8")
- EP-1140(Sealer)
- EP-1150 (Tensioner)
- 1 case of wire buckles for cord (P12WB2, P58WB2 or P34WB2 depending on size)
- P12WB2-PH (1 case)
Weights & Dimensions
| Strap Width | 1/2 in |
| Core Size | 8 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | Woven Polyester |
| Tool Type | Manual |
| Strapping | Yes |
| Dispenser | Y |
| Sealer | Yes |
| Style | Tensioner, Sealer, Dispenser |
| Tensioner | Yes |
| Applicable Materials | Woven Polyester |
| Includes | Dispenser Cart w/ a 8" Disk Insert, Cord Tensioner, Buckles for 1/2" Strapping |
| Material | Woven Polyester |
| Seals | Yes |
| Description | Strapping Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | CS12KO2-8 |
| Buckles | Yes |
| Duty | Economy |
| Cutter | No |
| Brand | Encore Packaging |