Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790927

MPN #: 5310FE-RED

US Cargo Control Endless Ratchet Strap, 2" x 10', Red

Product Description
2" x 10' Endless Loop Ratchet Strap Tie Down: An endless ratchet strap is designed without a hook or other hardware on one end, so it can be wrapped around a load and fed back through the ratchet to tighten and secure, making them ideal for bundling and packaging. Because the loop design is so simple, it works well for a wide variety of cargo, from lumber and piping securement to smaller product bundling or keeping boxes together on a pallet. You can trust that your cargo gets from point A to point B held together.

The wide-handled ratchet has a zinc-plating for corrosion-resistance and is easy to grip so you can achieve the optimal strap tension.

Quality-Focused Ratchet Strap Construction:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Designed for Fast Tensioning: The ratchet has a short, wide handle for working in tight spaces
  • Industry-Compliant: This 2 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$11.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width2 in
Weight1 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorRed
Manufacturers Part Number5310FE-RED
BrandUS Cargo Control
End FittingEndless