Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790905

MPN #: 50SS15FE-BLK

US Cargo Control Endless Stainless Steel Ratchet Strap, 2'' x 15, Black

Product Description
This 2" x 15' Endless Loop Ratchet Strap Tie Down An endless ratchet strap is designed without a hook or other hardware on one end, so it can be wrapped around a load and fed back through the ratchet to tighten and secure, making them ideal for bundling and packaging. Because the loop design is so simple, it works well for a wide variety of cargo, from lumber and piping securement to smaller product bundling or keeping boxes together on a pallet. You can trust that your cargo gets from point A to point B held together. The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your ratchet straps will last longer.

Features:
  • Stainless Steel Ratchet Characteristics: The type 304 stainless steel ratchet won't rust or corrode so it's ideal for uses in and around water or moisture: to tie down jet skis or snowmobiles, secure gear to boats, and more. It has a long, wide handle and a smooth grip for easier strap tensioning.
  • Compliant with Industry Standards: All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
  • Comprehensive Cargo Securement Supplies: Complete your tie down system with strap protection, D-rings, corner protectors


PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width2 in
Weight4 lbs
Ultimate Load Strength Weight Capacity6600 lbs
Working Load Weight Limit2200 lbs

Product Details

TypeEndless Ratchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorBlack
Manufacturers Part Number50SS15FE-BLK
BrandUS Cargo Control
End FittingEndless