Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3791025

MPN #: 50SS10SH-BLK

US Cargo Control Stainless Steel Ratchet Strap with Vinyl Coated S-Hooks, 2'' x 10', Black

Product Description
2" x 10' Ratchet Strap Tie Down: Stainless 2 inch ratchet straps are a staple in the transportation industry - the polyester straps are rugged yet soft to protect your cargo, and the ratcheting mechanism makes it simple to achieve a tight, secure hold. They are incredibly versatile, filling the gap between lightweight 1" straps and heavy-duty 4" straps. The polyester webbing offers superior strength with very little give, along with UV- and water-resistance. And, unlike cam straps, ratchets don't rely solely on operator strength, so you can add the perfect amount of tension to the strap.

Features:
  • Quality-Focused Ratchet Strap Construction: Our 2" stainless steel tie down straps have a longer fixed end than most standard straps, positioning the ratchet further from the anchor point for better access. They also have a sewn loop built-in next to the ratchet for extra webbing - simply wrap up the excess strap and tuck it into the loop!
  • Industrial-Grade Webbing: The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your ratchet straps will last longer.
  • Stainless Steel Ratchet Characteristics: The type 304 stainless steel ratchet won't rust or corrode so it's ideal for uses in and around water or moisture: to tie down jet skis or snowmobiles, secure gear to boats, and more. It has a long, wide handle and a smooth grip for easier strap tensioning.
  • Benefits of S-Hook End Hardware: Vinyl-coated S-hooks are compatible with most anchor points, and the coating helps to prevent the hardware from scratching your cargo. They are an economical choice, but aren't as secure as other connection points and tend to be used for tying down motorcycles, snowmobiles, and other smaller vehicles.
  • Compliant with Industry Standards: All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
  • Comprehensive Cargo Securement Supplies: Complete your tie down system with strap protection, D-rings, corner protectors


PRICE
$44.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width2 in
Weight5 lbs
Ultimate Load Strength Weight Capacity2500 lbs
Working Load Weight Limit833 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorBlack
Manufacturers Part Number50SS10SH-BLK
BrandUS Cargo Control
End FittingS-Hook