Superiorglove Endura Goatskin Glove W/Blended Aramid Liner, 5" Split Cuff, ANSI A4, S - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Endura Grain Goat Glove, Blended Aramid Liner, 5In Split Cf, ANSI A4
PRICE
$407.40 Sold in packages of 12 / $33.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Leather |
Product Details
| Abrasion Level | A4 |
| Type | Uncoated Gloves |
| Color | Multi-Colored |
| Application | Construction, Metal Fabrication, Oil & Gas, Utilities |
| Series | Endura |
| Coating Coverage | Uncoated |
| Cuff Style | Gauntlet |
| Palm Material | Goatskin |
| Material | Leather, Goatskin, Kevlar |
| Package Quantity | 12 |
| Gender | Unisex |
| Manufacturers Part Number | 399GKGL5S |
| Lining Material | Aramid |
| Coating Material | Uncoated |
| Cut Level | A4 |
| Brand | Superiorglove |
Compliance & Certifications
| Certifications | ANSI Cut A4, Abrasion 4, Puncture 4, Heat 2 |