Superiorglove Endura Goatskin Leather Gloves, Blended Kevlar Lining, ANSI A6, M - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Endura Goatskin Glove, Blended Kevlar Lined, Tpr Back, ANSI A6
CLEARANCE PRICE
$141.00 Sold in packages of 12 / $11.75 ea
was $195.00Save $54.00 (28%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Grip | Leather |
Product Details
| Abrasion Level | A4 |
| Type | Uncoated Gloves |
| Color | Multi-Colored |
| Application | Construction, Mining, Oil & Gas, Utilities |
| Series | Endura |
| Coating Coverage | Uncoated |
| Cuff Style | Safety |
| Palm Material | Goatskin |
| Material | Leather, Goatskin |
| Gender | Unisex |
| Package Quantity | 12 |
| Manufacturers Part Number | 378GKGVBEM |
| Lining Material | Kevlar |
| Coating Material | Uncoated |
| Cut Level | A6 |
| Brand | Superiorglove |
Compliance & Certifications
| Certifications | ANSI Cut A6, Abrasion 4, Puncture 4 |