Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292489

MPN #: RWG50XL

Radians® RWG50XL Kamori™ Leather Gloves w/TPR, Cut A4, 1 Pair, White/Lime Green, XL - Pkg Qty 12

Product Description
The Kamori™ RWG50 Cut Protection Work Glove by Radians® has an ANSI Cut rating of A4 and an EN388 cut rating of 5. The white grain goat skin glove with an Aramid lining provides excellent cut protection. The dense TPR overlays on the back of the hand provide added impact protection.

Features
  • White grain goat skin driver with Aramid lining
  • Slip-on cuff design provides a comfortable fit.
  • TPR overlays provide added impact protection. (Patent # 9,241,519)
  • Load weight of 1851g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 5 2 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.


PRICE
$294.00  Sold in packages of 12 / $24.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripLeather

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorWhite
ApplicationConstruction, Demolition, Iron & Metal Work
SeriesKamori
Coating CoveragePalm & Fingers
Cuff StyleSlip-On
Palm MaterialGoatskin
MaterialAramid, Leather
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberRWG50XL
Lining MaterialAramid
Coating MaterialLeather
Cut LevelA5
BrandRadians

Compliance & Certifications

EN 3883523X
CertificationsEN 388: 3523X, ANSI Cut A5, ANSI/ISEA 138, EN 388: 3523X, Puncture (3 5 2 3 X).