Cortech USA Endurance Wall Mount Desk 2.0 - Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance Desk is a one piece rotationally molded plastic, for increased strength and durability. It can be mounted to both the floor and wall via concealed pilot holes. The desk is manufactured to ISO quality standards and passes the Cal 133 Burn Test.
The Endurance Desk is ideal for use as Behavioral Health Furniture, Correctional Facility Furniture, Detention Furniture and Mental Health Furniture. The Endurance Furniture Series is also a perfect fit for Residential Institutions, Public Safety Facilities and any intense or high abuse application.
The Endurance Desk is ideal for use as Behavioral Health Furniture, Correctional Facility Furniture, Detention Furniture and Mental Health Furniture. The Endurance Furniture Series is also a perfect fit for Residential Institutions, Public Safety Facilities and any intense or high abuse application.
PRICE
$889.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| Type | Desk |
| Frame Color Family | Gray |
| Series | Endurance |
| Top Color Family | Gray |
| Description | Wall Mount Desk |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7605GY |
| Base Type | 2 Legged |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Cortech USA |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | CAL 133, ISO Quality Standards |