Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182584

MPN #: 7607IG

Cortech® USA Endurance™ All Plastic Floor Mounted Desk, 36" x 24", Indigo

Product Description
The Endurance™ Freestanding Desk is a versatile, heavy duty, desk that is ideal for continuous, intensive use environments. Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components.

Features:
  • Easy to clean, sanitize, and maintain
  • Standalone or bolt to the floor via concealed pilot holes with hardware of your choice
  • Flame Retardant (passes Cal 133)
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$929.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height29 in
Weight Capacity1000 lbs
Weight47 lbs

Product Details

Assembly RequiredNo
Lock TypeNo Lock
TypeFloor Desk
ColorIndigo
Mounting LocationFloor
MaterialPolyethylene
DescriptionFree Standing Desk
Manufacturers Part Number7607IG
BrandCortech USA

Warranty

Warranty10 yr