Filtration Group Enduro-Pleat® Pleated Air Filter, 20" x 20" x 4", MERV 8/8A, High Cap. - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The Enduro-Pleat® is a filter that is "Built-to-Last". It is constructed with stronger components for longer service life in challenging applications. This filter achieves a MERV 8/8A without an electrostatic charge. The improved air flow and energy cost-savings combined with the extremely low resistance make this filter suitable for a variety of demanding applications. Resist In. W.G. 0.12 @ 375 FPM.
PRICE
$167.70 Sold in packages of 6 / $27.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 4 in |
| Height | 20 in |
| Nominal Size | 20 x 20 x 4 in |
| Nominal Height | 20 in |
| Nominal Depth | 4 in |
| Nominal Width | 20 in |
Product Details
| Type | Pleated |
| Color | White |
| Frame | Beverage Board Die Cut |
| Style | High Capacity |
| Package Quantity | 6 |
| Manufacturers Part Number | 13720204 |
| MERV | 8/8A |
| Media Type | Synthetic |
| Brand | Filtration Group |