Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Black Ink, 3/Pack
EnerGel Liquid Gel Pens raise breast cancer awareness and deliver the ultimate writing experience with a stainless steel tip and super-smooth blend of liquid and gel inks that glide across paper. Pink barrel is highlighted with a Pink ribbon. A portion of the proceeds will be donated to the nonprofit Breast Cancer Research Foundation to help prevent breast cancer. Vivid, quick-drying black ink is great for left-handed writers. Acid-free ink formula is excellent for everyday notes, yet safe for vital documents. Gel pen features 0.7mm medium metal tip. Tip conveniently retracts to protect pockets and purses. Grip is latex-free. Refillable with Pentel's LRN7 needle and LR7 metal tip refill cartridges. Quick-Drying Ink/Latex-Free Grip/Acid-Free Ink/Metal Tip.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
EnerGel Liquid Gel Pens raise breast cancer awareness and deliver the ultimate writing experience with a stainless steel tip and super-smooth blend of liquid and gel inks that glide across paper. Pink barrel is highlighted with a Pink ribbon. A portion of the proceeds will be donated to the nonprofit Breast Cancer Research Foundation to help prevent breast cancer. Vivid, quick-drying black ink is great for left-handed writers. Acid-free ink formula is excellent for everyday notes, yet safe for vital documents. Gel pen features 0.7mm medium metal tip. Tip conveniently retracts to protect pockets and purses. Grip is latex-free. Refillable with Pentel's LRN7 needle and LR7 metal tip refill cartridges. Quick-Drying Ink/Latex-Free Grip/Acid-Free Ink/Metal Tip.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 3 Pack |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Medium |
| Package Quantity | 3/Pack |
| Description | EnerGel Liquid Gel Pen |
| Refillable | Yes |
| Manufacturers Part Number | PENBL77PBP3ABC |
| Barrel Color Family | Pink |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | Pentel |