Pentel® EnerGize Deluxe Automatic Pencil, Latex Rubber Grip, 0.5mm, Silver/Black Barrel
Write a Review
|
Questions & Answers (0)
Product Description
Mechanical pencil features a tip that conveniently retracts to protect pockets and purses. Grooved, latex free rubber grip provides extended writing comfort and control. Design includes top click, stationary eraser and tip, and fixed sleeve. Smooth, sleek barrel is accented by bright colors and silver trim. Pencil contains HB lead for all general writing purposes. Mechanical pencil is refillable with Pentel's Super Hi-Polymer Lead and Z2-1 refill eraser. Eraser/Rubber Grip.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Style | Mechanical Pencil |
| Type | Pencil |
| Package Quantity | 1/Pack |
| Description | EnerGize Deluxe Mechanical Pencil |
| Lead Color Family | Black |
| Refillable | Yes |
| Manufacturers Part Number | PL75A |
| Pencil Number | #2 |
| Barrel Color Family | Silver |
| Retractable | Yes |
| Brand | Pentel |