Zebra Z-Grip Mechanical Pencil, Rubber Grip, Refillable, 0.7mm, Clear/Black, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Mechanical pencils offer retractable tip and a soft rubber grip for writing comfort. Clear barrel shows visible lead supply. Sturdy metal clip on mechanical pencil attaches to notebooks and pockets for safekeeping. Refillable with standard 0.7mm lead. Rubber Grip.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | Z-Grip Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 52410 |
| Retractable | Yes |
| Lead Degree Hardness | Medium |
| Brand | Zebra Pen |