The BIC Velocity Original Mechanical Pencil offers smooth, dark writing that erases cleanly. This pencil comes with strong #2 lead that creates strikingly dark marks, perfect for standardized tests, and a soft grip that provides writing comfort and control. Outfitted with a durable eraser, these versatile pencils help you keep your tests, notes, and compositions tidy. Each pencil comes preloaded with three strong #2 leads and is refillable.
Bic® Velocity Mechanical Pencil, Refillable, Rubber Grip, 0.9mm, Black Barrel, Dozen
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.9 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | Velocity Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | MV11BK |
| Retractable | Yes |
| Lead Degree Hardness | Medium |
| Brand | BIC |