QuietCool® Energy Saver 20-1/2" Advanced Whole House Fan w/ Included Wireless Control, 5003 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The QuietCool® Whole House Fan is designed for homes up to 2,502 sqft, moving air at 5,003 CFM on high and 2,842 CFM on low. With just 497 watts on high, it reduces A/C costs by up to 90%, improves air quality, and operates quietly with its acoustical duct and R5 damper box.
PRICE
$1,799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 20 in |
| Height | 40 in |
| Weight | 75 lbs |
| Duct Length | 9 ft |
| Coverage Area | 2502 Square Feet Exhaust Area |
| Diameter | 20-1/2 in |
| Duct Diameter | 20 in |
| Fan Diameter | 20-1/2 in |
| Ceiling Rough Opening | 14-1/4 x 30-1/4 in |
Product Details
| Number of Speeds | 2 |
| Number of Blades | 3 |
| Motor Type | Electronically Commutated Motor |
| Wattage | 497 W |
| Material | Steel |
| Blade Type | Steel |
| Manufacturers Part Number | QC ES-5400 RF |
| Indoor/Outdoor | Indoor |
| Sound Level | 50.7 |
| Brand | QuietCool |
| CFM | 2842/5003 CFM |
| Color | Green |
| Amperage | 6.17 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Includes | Wireless Glass RF |
Warranty
| Warranty | 10 yr |