QuietCool® Classic 14-1/2" Advanced Whole House Fan with Included Wireless Control, 1472 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The QuietCool® Whole House Fan cools and ventilates rooms up to 736 sqft with 1,472 CFM while using only 117 watts. It cuts A/C costs by 50-90%, improves air quality, and operates whisper-quiet with its patented acoustical duct and R5 damper box. Plug-and-play with wireless control!
PRICE
$759.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 38 in |
| Weight | 43 lbs |
| Duct Length | 6 ft |
| Coverage Area | 736 Square Feet Exhaust Area |
| Diameter | 14-1/2 in |
| Duct Diameter | 14 in |
| Fan Diameter | 14-1/2 in |
| Ceiling Rough Opening | 14-1/4 x 14-1/4 in |
Product Details
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Motor Type | Permanent Split Capacitor |
| Wattage | 117 W |
| Material | Steel |
| Blade Type | Steel |
| Manufacturers Part Number | QC CL-1500 RF |
| Indoor/Outdoor | Indoor |
| Sound Level | 37.4 |
| Brand | QuietCool |
| Type | Low Noise Whole House Fan |
| CFM | 1472 CFM |
| Color | Blue |
| Amperage | 1.21 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Includes | Wireless Glass RF |
Warranty
| Warranty | 10 yr |