Add to list
Share
Print


Model #: WBB2811683
MPN #: 94516
Engine Camshaft Position Sensor - VNE VNE94516
|
Questions & Answers (0)
PRICE
$62.95
Usually ships in 2 to 5 days
Engine Camshaft Position Sensor
OE SupplierVehicle Fitment: Make\Model Year(s)
Buick
- Century - Engine: L4, 2.5L, 2474cc, 151ci, GAS 1982-1992
- Century - Engine: V6, 2.8L, 173ci, GAS 1982-1989
- Century - Engine: V6, 3.0L, 181ci, GAS 1982-1985
- Century - Engine: V6, 3.3L, 204ci, GAS 1989-1992
- Century - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1984-1988
- Century - Engine: V6, 4.3L, 260ci, DIESEL 1982-1985
- LeSabre - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1988-1988
- Skylark 1980-1984
- Skylark - Engine: L4, 2.5L, 2474cc, 151ci, GAS 1985-1985
Chevrolet
- Celebrity 1982-1990
- Citation 1980-1985
- Citation II 1984-1985
Oldsmobile
- Cutlass Ciera 1982-1996
- Cutlass Cruiser 1987-1994
- Omega 1980-1984
Pontiac
- 6000 1982-1991
- Phoenix 1980-1984
1
1