Replacement Spark Plug For Dyna-Glo Kerosene Heater
Write a Review
|
Questions & Answers (0)
Product Description
Part replacement for Dyna-Glo select kerosene heater model series: KFA50DGD, KFA400DGD, KFA650DGD
PRICE
$10.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Series | Dyna-Glo Kerosene Heater |
| Manufacturers Part Number | SP-KFA1009 |
| For Use With | KFA50DGD, 400, 650 |
| Brand | Dyna-Glo |