Relief Pak® English style ice bag cold compresses are made of waterproof rubberized fabric with a plastic screw cap to securely keep the ice and melt water inside the bag. Bags are made of heavy duty material and are reusable. 11" diameter.
Relief Pak® English Ice Cap Reusable Ice Bag, 11" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Style | Large |
| Material | Waterproof Rubberized Fabric |
| Package Quantity | 1 |
| Description | English Ice Cap Reusable Ice Bag |
| Color | Blue |
| Manufacturers Part Number | 11-1062 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |