Goodway® Enhanced Spin Grit Brush w/ Standard Threading For 1-1/4" ID Tubes, Pack of 15
Write a Review
|
Questions & Answers (0)
Product Description
Dual Diameter Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous internally enhanced tubes. The large diameter end of the brush cleans into the grooves, while the small diameter end cleans the lands of a tube's rifling. For tubes 1"-1-1/4" (25-3/8-32mm) I.D.
Note: ESGB Brushes require a #TCB-C Coupling ($8.00) to connect to GTC-720, GTC-721, GTC-721G and GTC-821 Flexible Shafts. (One coupling is supplied with each brush order).
Note: ESGB Brushes require a #TCB-C Coupling ($8.00) to connect to GTC-720, GTC-721, GTC-721G and GTC-821 Flexible Shafts. (One coupling is supplied with each brush order).
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
Product Details
| Material | Nylon |
| Color | Black |
| Manufacturers Part Number | ESGB-125 |
| Brand | Goodway |