Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200588

MPN #: PW369YBRXXXL

Portwest® Hi-Vis Winter Parka Jacket, ANSI Type R Class 3, 3XL, Yellow/Black

Product Description
This thoughtfully designed insulated winter parka jacket combines durable 300D Oxford polyester fabric with a modern fit and stylish look. Ideal for extreme cold weather conditions, this jacket provides excellent thermal insulation with heavyweight Insulatex lining. Outstanding features include underarm zips for enhanced breathability, insulated hood with detachable fur trim and Hi-Vis-Tex Pro reflective tape.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
  • Twin-stitched seams for extra durability
  • Easy grip pullers attached to all zips
  • Drawcord adjustable waist for a comfortable fit
  • Drawcord adjustable hem
  • Detachable quilt lined hood with optional faux fur trim to suit all weather conditions
  • Quick dry knitted cuff for a snug and comfortable fit
  • Underarm pit zips for enhanced breathability, mic tabs
  • Internal zipped pocket provides safe and secure storage
  • Hook and loop cuffs for a secure fit
  • Curved back hem for added protection
  • Contrast fleece collar for protection against dirt
  • Zipped chest pocket
  • Two lower pockets
  • 6 pockets for ample storage
  • Radio loops for easy clipping of a radio
  • Detachable ID pocket
  • Internal pockets for safe storage
  • Heat applied segmented reflective tape for added visibility
  • 40+ UPF rated fabric to block 98% of UV rays
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester 60g
  • Filling Fabric : 100% Polyester 200g


PRICE
$169.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHigh Visibility Jacket
ClassClass 3
ColorYellow/Black
Number of Pockets6
StyleParka
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionHi-Vis Winter Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberPW369YBRXXXL
WaterproofYes
Primary UseCold Weather Protection, High Visibility
BrandPortwest

Compliance & Certifications

CertificationsEN ISO 20471, ANSI/ISEA 107 Type R Class 3