- Quick, easy way to protect spill pallets and IBCs outdoors.
- Tarps are made with an elasticized bottom with adjustable straps.
- UV-inhibitors resist the effect of weathering.
- Constructed of High Density Polyethylene fabric.
- Attached document pouch for holding chemical information, SDS, and other documents.
- Custom sizes available.
Enpac HDPE Spill Containment Cover for 4-Drum Workstation, 60"L x 39-1/4"W x 43-5/6"H
Write a Review
|
Questions & Answers (0)
Product Description
Specifically designed to fit ENPAC® Spill Containment Products, these reinforced HDPE tarps are used to cover drums stored on spill pallets and IBC's. Tarps prevent contamination of drums and sump area, permit easy visual inspection, and keep rainwater and debris out when stored outdoors. Limited warranty of 1 year.
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 39-1/4 in |
| Height | 43-5/16 in |
| Weight | 7 lbs |
| Thickness | 20 mil |
| Fabric Weight per Square Yard | 16 oz. |
Product Details
| Assembly Required | No |
| Type | 4-Drum Workstation Cover |
| Color | Yellow |
| For Use With | Enpac Part# 5116 |
| Fabric Weave Count | 8 x 8 |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | 5116-TARP |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |